Portable Label Printer Kit, BMP41 Series, Single Color Capability (Discontinued)
- Mfr # BMP41-KIT-EL
- Zoro # G5578763
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMP41-KIT-EL
Zoro #
G5578763
UPC #
754473908928
Country of Origin
Malaysia
Dimensions
Max. Tape Width
1"
Font Size
4 to 103 pt. with Autosizing
Overall Length
3 1/2 in
Overall Height
11 1/2 in
Overall Width
6 in
Maximum Printed Label Width
1 in
Minimum Font Size
4 pt.
Maximum Font Size
103 pt.
Minimum Label Length
1/4 in
Maximum Liner Width
1 1/4 in
Maximum Tape Length
25 ft
Minimum Label Width
1/4 in
Maximum Printed Label Length
25 ft
Battery Size
AA, Battery Pack
Minimum Liner Width
3/4 in
Maximum Label Width
1 in
Description
Handheld Label Printer Kit, Color Printing Capability Single Color, Compatible Grainger Part Number 12X336, 29YJ27, 29YJ29, 29YJ33, 29YJ44, 29YJ48, 29YJ72, Compatible Mfr Part Number BMP41-BATT, BMP41-HC, M-143-427, M-187-075-342, M-48-498, M-USB-103788, MC1-1000-595-WT-BK, Maximum Label Width 1 in, Maximum Labels/Day 250, Application Component and Equipment Labeling, Facility Safety ID, Starter Kit Type Electrical, Mode of Operation PC Connected, Standalone, Power Source AC Power, Battery Power
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.