Portable Label Printer Kit, BMP51 Series, Single Color Capability (Discontinued)
- Mfr # BMP51-KIT-LMK
- Zoro # G7082537
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMP51-KIT-LMK
Zoro #
G7082537
UPC #
754473147051
Country of Origin
Multiple
Dimensions
Max. Tape Width
1-1/2"
Details
Item
Portable Label Printer Kit
Printer Series
BMP51
For Use With
Label Mark Label Design Software
Printer Kit Type
Printer Kit with LabelMark 6 Software
Label Formats Supported
Continuous and Die-Cut Labels
Stand Alone Printing / PC Required
Stand Alone or PC Printing
Maximum Print Speed
1.0 in/sec
Printer Display
LCD
Font Range
4 to 103
Color Printing Capability
Single Color
Printhead Resolution
300 dpi
Includes
AC Adapter/Battery Charger, Hard Case, LabelMark, MC-1500-595-WT-BK Label Cartridge, Quick Start Guide, USB Cable
Application
Audio/Visual Labeling, Data Communications Labeling, Electrical Labeling, Facility ID, Laboratory ID, Maintenance Labeling, Product ID, Safety Labeling
Printing Software Compatibility
CodeSoft(TM), LabelMark(TM) Labeling Software
Warranty
2 yr
Printer Power Options
AC Adapter, Rechargeable Li-ion Battery, Optional AA Batteries
Features
Automatic Label Formatting, Ribbon and Label Materials in ONE Cartridge, Top-Loading Cartridge, 20 Materials, Built-In Bluetooth(R) or Optional WiFi Card, Create/Edit/Print/Save Labels with and Android Phone and Brady Mobile App, 4 ft Drop Tested
Printer Connectivity
Ethernet, USB, WiFi
Printer Weight
2.60 lb
Standards
FCC Part 15 Class A
Color
Blue
Printhead
Thermal Transfer/300 dpi
Display
Large, Graphical with Backlight
Description
Portable Label Printer Kit, Color Printing Capability Single Color, Application Audio/Visual Labeling, Data Communications Labeling, Electrical Labeling, Facility ID, Laboratory ID, Maintenance Labeling, Product ID, Safety Labeling, Printhead Resolution 300 dpi, Label Formats Supported Continuous and Die-Cut Labels, Display Large, Graphical with Backlight, Printer Connectivity Ethernet, USB, WiFi, Color Blue
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.