Portable Label Printer Kit, BMP53 Series, Single Color Capability (Discontinued)
- Mfr # BMP53-KIT-LS
- Zoro # G5554972
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BMP53-KIT-LS
Zoro #
G5554972
UPC #
662820981572
Country of Origin
Multiple
Dimensions
Max. Tape Width
1-1/2"
Details
Item
Portable Label Printer Kit
Printer Series
BMP53
For Use With
Label Mark Label Design Software
Printer Kit Type
Lab Identification Supply Kit
Label Formats Supported
Continuous and Die-Cut Labels
Stand Alone Printing / PC Required
PC Required
Maximum Print Speed
1.0 in/sec
Printer Display
None
Font Range
4 to 103
Color Printing Capability
Single Color
Printhead Resolution
300 dpi
Printer Power Options
AC Adapter, Rechargeable Li-ion Battery, Optional AA Batteries
Features
Automatic Label Formatting, Built-In Cutter With Label Retention, Ribbon and Label Material in ONE Cartridge, Print From Android with Brady Mobil App, Bluetooth Compatible, Built-In Symbols and Barcodes, 16 Label Materials, 4 Foot Drop Tested
Includes
AC Adapter/Battery Charger, Hard Case, LabelMark Standard Software, M-103-498 Label Cartridge, M-120-492 Label Cartridge, M-156-492 Label Cartridge, M-81-48 Label Cartridge, MC-1500-595-WT-BK Label Cartridge, Quick Start Guide, USB Cable
Application
Cable Marking, Facility ID, Healthcare Labeling, Laboratory ID, Lean/5S Labeling, Maintenance Labeling, Panel Manufacturing, Product ID, Regulatory Compliance Labeling, Safety ID, Visual Workplace Labeling, Wire Marking
Printer Connectivity
Bluetooth, Ethernet, USB, WiFi
Printer Weight
2.70 lb
Printing Software Compatibility
CodeSoft(TM), LabelMark(TM) Labeling Software
Warranty
2 yr
Color
Single Color Printing
Standards
FCC Part 15 Class A
Printhead
Thermal Transfer/300 dpi
Display
None
Description
Portable Label Printer Kit, Color Printing Capability Single Color, Application Cable Marking, Facility ID, Healthcare Labeling, Laboratory ID, Lean/5S Labeling, Maintenance Labeling, Panel Manufacturing, Product ID, Regulatory Compliance Labeling, Safety ID, Visual Workplace Labeling, Wire Marking, Printhead Resolution 300 dpi, Label Formats Supported Continuous and Die-Cut Labels, Display None, Printer Connectivity Bluetooth, Ethernet, USB, WiFi, Color Single Color Printing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.