This item is Discontinued.

Brady Portable Label Printer Kit, BMP71 Series, Single Color Capability BMP71-LM

Portable Label Printer Kit, BMP71 Series, Single Color Capability (Discontinued)

  • Mfr # BMP71-LM
  • Zoro # G2460893
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BMP71-LM
Zoro #
G2460893
UPC #
662820801832
Country of Origin
Multiple

Dimensions

Max. Tape Width
2"

Details

Item
Portable Label Printer Kit
Printer Series
BMP71
For Use With
Lablemark and MarkWare Softwares
Printer Kit Type
Printer Kit with LabelMark 6 Software and Hard Case
Label Formats Supported
Continuous and Die-Cut Labels
Stand Alone Printing / PC Required
Stand Alone or PC Printing
Maximum Print Speed
1.5 in/sec
Printer Display
Color LCD
Font Range
4 to 170
Color Printing Capability
Single Color
Printhead Resolution
300 dpi
Warranty
2 yr
Printer Connectivity
USB
Printer Power Options
AC Adapter, Rechargeable Battery
Includes
AC Adapter/Battery Charger, Battery Pack, Cleaning Card/Swab, Hardsided Case, LabelMark Standard Software, M71-31-423 Die Cut Labels and/or M71C-2000-580-WT Labels, M71-R6000 Black Ribbon, Product CD, Quick Start Guide, TLS 2200/HANDIMARK(R) Label Roll Adapter, USB Cable
Features
Automatic Label Formatting, QWERTY Style Keypad, Full Color Display Screen, Built-In Wizards for Electrical, DataComm and General ID Labels, Batch Labels
Printer Weight
5.42 lb
Printing Software Compatibility
LabelMark(TM) Labeling Software, MARKWARE(TM) Tape and Label Software
Application
Cable Marking, Circuit Board ID, Facility ID, General ID, Healthcare Labeling, Industrial Barcode Labeling, Industrial ID, Laboratory ID, Lockout Tagout Labeling, Plant Maintenance, Wire Marking
Color
Single Color Printing
Standards
FCC Part 15 Class A
Printhead
Thermal Transfer/300 dpi
Display
Full Color Large LCD

Description

Portable Label Printer Kit, Color Printing Capability Single Color, Application Cable Marking, Circuit Board ID, Facility ID, General ID, Healthcare Labeling, Industrial Barcode Labeling, Industrial ID, Laboratory ID, Lockout Tagout Labeling, Plant Maintenance, Wire Marking, Printhead Resolution 300 dpi, Label Formats Supported Continuous and Die-Cut Labels, Display Full Color Large LCD, Printer Connectivity USB, Color Single Color Printing

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.