Portable Label Printer Kit, BMP71 Series, Single Color Capability (Discontinued)
- Mfr # BMP71-360-KIT
- Zoro # G5519884
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMP71-360-KIT
Zoro #
G5519884
UPC #
662820802891
Country of Origin
Malaysia
Dimensions
Max. Tape Width
2"
Overall Length
4 5/8 in
Overall Height
13 in
Overall Width
9 1/2 in
Minimum Liner Width
13/16 in
Max Label Width
2"
Maximum Printed Label Length
50 ft
Maximum Font Size
170 pt.
Battery Size
Battery Pack
Maximum Liner Width
2 1/4 in
Minimum Label Width
1/4 in
Maximum Label Width
2 in
Maximum Tape Length
50 ft
Maximum Printed Label Width
1 59/64 in
Minimum Font Size
4 pt.
Minimum Label Length
15/64 in
Description
Portable Label Printer Kit, Color Printing Capability Single Color, Compatible Grainger Part Number 12X335, 12X336, 52AZ37, 5UCT1, 5UCU0, 5WKG4, Compatible Mfr Part Number BMP-SC-3, M-AC-143110, M-USB-103788, M71-31-423, M71-ADAPT-BK, M71-BATT, M71-HC, M71-R6000, Maximum Label Width 2 in, Maximum Labels/Day 1,000, Application Barcode Labeling, Circuit Board ID, Facility Safety ID, General ID, Healthcare and Hospital, Industrial ID, Laboratory ID, Mode of Operation PC Connected, Standalone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.