Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brady M510 1.5in Portable Label Printer Kit

  • Mfr # M510-SFID

  • Zoro # G212480611


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Includes
Accessories Kit
Included Software
Safety and Facility ID Software
Product Type
Portable Label Printer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M510-SFID
Zoro #
G212480611
UPC #
888434624357
Country of Origin
Malaysia

Details

Item
Portable Label Printer
Includes
Accessories Kit
Included Software
Safety and Facility ID Software
Product Type
Portable Label Printer

Description

The perfect companion for your project workspace, the M510 delivers high-volume, high-quality labels day in and day out. Whether you're in a lab, field or facility, this printer works as hard as you do. Kit includes Brady Workstation Design and Print Pro Safety and Facility ID Software and a hard case. Create large 1.5" labels with edge-to-edge printing and a wide range of text sizes. Print up to 1.5" per second to get work done faster. Use the M510 for more applications with 250+ hassle-free drop-in cartridges and 26+ high-performance materials. Enter data with more accuracy as you work between an intuitive QWERTY keypad, a separate numeric keypad or a PC. Backlit full-color LCD graphics display for easier labeling in low-lit areas. Durably designed to withstand 4' drops. The rechargeable NiMH battery prints up to 1700 labels on a single charge and the high-capacity Li-ION battery prints 4400 labels on a single charge for all-day power. NOTICE: Brady North America is not authorized to ship this item via air or to Alaska or Hawaii. Please contact your local distributor..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.