Zoro Homepage

Brady M610 2in Industrial Portable Label Printer with Bluetooth and Accessories Kit

  • Mfr # M610-B-KIT

  • Zoro # G808434769


product price: $999.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
USB
Printer Series
M610
Includes
AC Adapter/Battery Charger (M-AC-POWER), Black Ribbon (M61-R4310), Hard Case (M610-HC), Li-ION Rechargeable Battery (M-LION-BATTERY), NORM OUT, Printed Quick Start Guide, Product USB, Self Laminating Cable Wraps (M6-11-427), USB Cord
Power Source
AC Power, Battery Power
Voltage
110V AC, 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M610-B-KIT
Zoro #
G808434769
UPC #
888434620465
Country of Origin
Malaysia

Dimensions

Overall Width
4 1/4 in
Battery Size
Rechargeable Lithium-ion Battery
Overall Height
12 7/8 in
Overall Length
4 1/4 in
Maximum Liner Width
2 1/4 in
Minimum Label Width
1/4 in
Maximum Font Size
170 pt.
Maximum Printed Label Width
2 in
Maximum Printed Label Length
40 in
Minimum Font Size
4 pt.
Maximum Label Width
2 in
Minimum Liner Width
3/4 in
Minimum Label Length
1/4 in

Description

Get the durability your work demands: Bluetooth connectivity, shock resistance, below freezing operating temps and the widest range of data entry options. Includes Brady Workstation Design and Print Essentials and a hard case. Design and print labels using a keypad, mobile app or desktop software. Work longer with an enhanced Gen3 Li-ION battery print 4,500 labels on a full charge. Stay connected wherever your work happens with enhanced Bluetooth technology. Stay connected wherever your work happens with enhanced Bluetooth technology. Print labels at 2 per second print speed. Get added durability with a printer that is resistant to military-grade shocks (MIL-STD-810G) and 6-foot drops. Operate your printer in 0 -115 F temperatures. NOTICE: Brady North America is not authorized to ship this item via air or to Alaska or Hawaii. Please contact your local distributor..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.