Zoro Homepage

Brady M710 2in Industrial Portable Label Pritner with WiFi and Bluetooth

  • Mfr # M710-WB-SFID

  • Zoro # G908434805


product price: $1,269.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, USB, Wi-Fi
Printer Series
M710
Includes
Power Source
AC Power, Battery Power
Voltage
110V AC, 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M710-WB-SFID
Zoro #
G908434805
UPC #
888434620915
Country of Origin
Malaysia

Dimensions

Overall Length
4 5/8 in
Battery Size
Rechargeable Lithium-ion Battery
Overall Height
13 5/8 in
Overall Width
9 1/2 in
Minimum Label Width
1/4 in
Maximum Font Size
174 pt.
Maximum Liner Width
2 1/4 in
Maximum Printed Label Width
1 7/8 in
Minimum Label Length
1/4 in
Minimum Liner Width
3/4 in
Minimum Font Size
4 pt.
Maximum Label Width
2 in
Maximum Printed Label Length
40 in

Description

More speed. Less mess. It s our fastest, most advanced portable printer yet. Print 3 per second. Auto-cut labels. Work all day on one charge. Use one device plus a Brady Workstation Design and Print Pro Safety and Facility ID Software for 100 s of applications. Stay connected wherever your work happens with enhanced Bluetooth and Wi-Fi. Get lightning-fast print speeds: 3 per second, plus cut labels automatically. Work longer print 4,500 labels on a full battery charge. Enjoy more durability with a printer that withstands 4 drops, blowing sand and dust. Print what you need, how you need text, barcodes, shapes and images using a keypad or software. Get shop-to-field flexibility with label saving, sharing and data imports. Includes: Brady Workstation Safety and Facility ID Software Suite Download. NOTICE: Brady North America is not authorized to ship this item via air or to Alaska or Hawaii. Please contact your local distributor..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.