Zoro Homepage

Portable Printer, Single Color, 300 dpi

  • Mfr # 176709

  • Zoro # G511755373


product price: $1,819.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
USB
Power Source
AC Power, Battery Power
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
Application
Asset Tracking, Circuit Board Labeling, Electrical Labeling, Facility Identification, General Identification, Safety Identification, Wire and Cable Labeling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176709
Zoro #
G511755373
UPC #
888434625859
Country of Origin
Malaysia

Dimensions

Battery Size
Rechargeable Lithium-ion Battery
Maximum Label Width
2 in

Details

Item
Label Printer Kit
Printer Connectivity
USB
Power Source
AC Power, Battery Power
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
Application
Asset Tracking, Circuit Board Labeling, Electrical Labeling, Facility Identification, General Identification, Safety Identification, Wire and Cable Labeling
Display
Color LCD/Graphical LCD
Features
Create and print on keyboard or desktop software
Mode of Operation
PC Connected, Standalone
Barcode Capable
Yes
Label Series Compatibility
BM-, BMC-, M6-, M6C-
Maximum Labels/Day
750
Compatible Mfr Part Number
BM-, BMC-, M6-, M6C-
Continuous and Die-Cut Materials Supported
Continuous and Die-cut
Input Method
Keypad
Print Technology
Thermal Transfer
Battery Included
Battery Included
Starter Kit Type
Cable and Wire Labeling
Built-In Label Templates
66 Block, Breaker Box, DesiStrip, Flags, General, Patch Panel, Terminal Block, Wire Wrap
Included Software
Brady Workstation, Product and Wire ID
Compatible Label Media Format
Continuous Roll, Precut Roll

Description

Portable Printer, Color Printing Capability Single Color, Compatible Grainger Part Number 803TT1, 803TT2, 803TT3, 803TT4, 803V08, 822J13, 822J15, 822J16, Compatible Mfr Part Number BM-, BMC-, M6-, M6C-, Maximum Label Width 2 in, Maximum Labels/Day 750, Application Asset Tracking, Circuit Board Labeling, Electrical Labeling, Facility Identification, General Identification, Safety Identification, Wire and Cable Labeling, Starter Kit Type Cable and Wire Labeling

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.