Portable Printer, Single Color, 300 dpi
Mfr # 176710
Zoro # G211755444
product price: $1,839.99
/ea
Free Shipping & Returns
Key Features
Printer Connectivity
Bluetooth, USB, Wi-Fi
Power Source
AC Power, Battery Power
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
Display
Color LCD/Graphical LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
176710
Zoro #
G211755444
UPC #
888434625866
Country of Origin
Malaysia
Dimensions
Battery Size
Rechargeable Lithium-ion Battery
Maximum Label Width
2 in
Details
Item
Label Printer Kit
Printer Connectivity
Bluetooth, USB, Wi-Fi
Power Source
AC Power, Battery Power
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
Display
Color LCD/Graphical LCD
Application
Asset Tracking, Circuit Board Labeling, Electrical Labeling, Facility Identification, General Identification, Laboratory Labeling, Safety Identification, Wire and Cable Labeling
Features
Wi-Fi Option
Compatible Mfr Part Number
BM-, BMC-, M6-, M6C-
Maximum Labels/Day
750
Continuous and Die-Cut Materials Supported
Continuous and Die-cut
Print Technology
Thermal Transfer
Battery Included
Battery Included
Label Series Compatibility
BM-, BMC-, M6-, M6C-
Input Method
Touchscreen
Built-In Label Templates
Flags, Patch Panel, Terminal Block, Wire Wrap
Mode of Operation
Mobile Device Connected
Barcode Capable
Yes
Included Software
Brady Workstation, Product and Wire ID
Starter Kit Type
Cable and Wire Labeling
Compatible Label Media Format
Continuous Roll, Precut Roll
Description
Portable Printer, Color Printing Capability Single Color, Compatible Grainger Part Number 803TT8, 803TT9, 803TU0, 803V09, 822J08, 822J11, 822J14, Compatible Mfr Part Number BM-, BMC-, M6-, M6C-, Maximum Label Width 2 in, Maximum Labels/Day 750, Application Asset Tracking, Circuit Board Labeling, Electrical Labeling, Facility Identification, General Identification, Laboratory Labeling, Safety Identification, Wire and Cable Labeling, Starter Kit Type Cable and Wire Labeling
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.