Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brady M710 2in Industrial Portable Label Pritner

  • Mfr # M710

  • Zoro # G208434703


product price: $931.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
USB
Printer Series
M710
Includes
AC Adapter/Battery Charger (M710-AC), Drivers, Halogen Free Printer Ribbon (M7-R6000), NORM OUT, Media Adapter (M71-ADAPT-BK), QuickStart Guide, Rechargeable Battery (M-LION-BATTERY), USB Cable (USB-C-A-CABLE), Users Guide, White Indoor Outdoor Vinyl Label Roll (M7C-1000-595-WT)
Power Source
AC Power, Battery Power
Voltage
110V AC, 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M710
Zoro #
G208434703
UPC #
888434621851
Country of Origin
Malaysia

Dimensions

Battery Size
Rechargeable Lithium-ion Battery
Overall Height
13 5/8 in
Overall Width
9 1/2 in
Overall Length
4 5/8 in
Maximum Liner Width
2 1/4 in
Maximum Font Size
174 pt.
Maximum Printed Label Length
40 in
Minimum Liner Width
3/4 in
Minimum Label Length
1/4 in
Minimum Label Width
1/4 in
Maximum Label Width
2 in
Maximum Printed Label Width
1 7/8 in
Minimum Font Size
4 pt.

Details

Item
Portable Label Printers
Printer Connectivity
USB
Printer Series
M710
Includes
AC Adapter/Battery Charger (M710-AC), Drivers, Halogen Free Printer Ribbon (M7-R6000), NORM OUT, Media Adapter (M71-ADAPT-BK), QuickStart Guide, Rechargeable Battery (M-LION-BATTERY), USB Cable (USB-C-A-CABLE), Users Guide, White Indoor Outdoor Vinyl Label Roll (M7C-1000-595-WT)
Power Source
AC Power, Battery Power
Voltage
110V AC, 240V AC
Printhead Resolution
300 dpi
Color Printing Capability
Single Color
Font Range
4 to 174 pt.
Printing Software Compatibility
Brady Workstation
Maximum Print Speed
3 in/sec
Color
Blue
Printer Weight
5.4 lb
Application
Electrical Labeling, Facility Identification, General Identification, Healthcare and Hospital Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Formats Supported
Media on Roll, Ribbon in Cartridge
Display
Color LCD Touch Screen
Standards
FCC Part 15 Class A
Manufacturers Warranty
2 yr
Input Method
Keyboard
Battery Included
Battery Included
Built-In Label Templates
66 Block, Arrow Tape, Breaker Box, DesiStrip, Face Plate, Flags, Patch Panel, Pipe Marker, Safety, Terminal Block, Vial, Wire Wrap
Mode of Operation
PC Connected, Standalone
Print Preview Feature
Yes
Product Type
Portable Printer
Automatic Label Setup
Yes
Supported Barcode Symbologies
Code 128, Code 128, Code 39, More through Brady WorkStation, EAN-8, EAN-13, Interleaved 2 of 5, UPC-A, UPC-E, More through software, Data Matrix, QR code, More through Brady Workstation, Code 39, Data Matrix, EAN-13, EAN-8, Interleaved 2 of 5, More through Brady WorkStation, More through software, QR code, UPC-A, UPC-E
Included Software
Brady WorkStation Basic Design Suite
Barcode Capable
Yes
Print Technology
Thermal Transfer
Maximum Labels/Day
1,000
Serialization Supported
Serialization Supported
Cutter Type
Automatic
Label Series Compatibility
BM-, BM7-, BM7C-, BMC-, M6-, M6C-, M7-, M7C-
Continuous and Die-Cut Materials Supported
Continuous Tapes, Die-Cut Labels
Ribbon/Label Cartridge Series Compatibility
B-109, B-145, B-342, B-351, B-362, B-403, B-412, B-422, B-423, B-424, B-425, B-427, B-428, B-430, B-459, B-461, B-472, B-473, B-481, B-483, B-486, B-488, B-489, B-490, B-492, B-498, B-499, B-509, B-526, B-529, B-530, B-549, B-569, B-581, B-582, B-584, B-595, B-634, B-642, B-717, B-718, B-724, B-727, B-7593, B-7641, B-7643, B-7696, B-7697, B-854, B-855
Starter Kit Type
General Identification
Supported Languages
Bulgarian, Chinese (Traditional and Simplified), Croatian, Danish, Dutch, English (US), Estonian, Finnish, French (France), German, Hungarian, Italian, Japanese, Korean, Norwegian, Polish, Portuguese (Portugal), Romanian, Russian, Slovak, Spanish (Spain), Swedish, Turkish
Software License Number of Users
Unlimited
Brand & Series - Handheld & Portable Label Printers
BRADY M710
Compatible Label Media Format
Continuous Roll, Precut Roll

Description

More speed. Less mess. It s our fastest, most advanced printer yet. Print 3 per second. Auto-cut labels. Work all day on one charge. Use one device for 100 s of applications, printing on the toughest materials around. Get lightning-fast print speeds: 3 per second, plus cut labels automatically. Work longer print 4,500 labels on a full battery charge. Enjoy more durability with a printer that withstands 4 drops, blowing sand and dust. Print what you need, how you need text, barcodes, shapes and images using a keypad or software. Get shop-to-field flexibility with label saving, sharing and data imports. Get shop-to-field flexibility with label saving, sharing and data imports. NOTICE: Brady North America is not authorized to ship this item via air or to Alaska or Hawaii. Please contact your local distributor..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.