Post Driver, 30 In. L x 4 In. W
Mfr # 87982
Zoro # G5736324
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Post Installation Tools
Color
Black
Length
30"
Width
3 1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87982
Zoro #
G5736324
UPC #
754473879822
Country of Origin
United States
Dimensions
Length
30"
Width
3 1/2 in
Height (In.)
30 in
Width (In.)
3 1/2 in
Maximum Post Diameter
4 in
Overall Height
30 in
Details
Sub-Category
Post Installation Tools
Item
Manual Post Driver
Color
Black
Material
Steel
Finish
Black
Weight (Lbs.)
28 lb
Product Type
Manual Post Driver
Gauge
0.226 in
Weight
28 lb
Description
Manual Post Driver, Weight 28 lb, Overall Height 30 in, Maximum Post Diameter 4 in, Gauge 0.226 in, Material Steel, Product Type Manual Post Driver, Color Black, Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.