Zoro Homepage

Post Sign Adapter, , Polyethylene Black, 6 PK

  • Mfr # 92137

  • Zoro # G9403992


product price: $72.15
/pk 6, $12.03/ea

Key Features

Width
6 in
Material
Polyethylene
Color
Black
For Use With
Bradylink(R) Warning Posts with 3 in Diameter
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92137
Zoro #
G9403992
UPC #
754473921378
Country of Origin
United States

Dimensions

Width
6 in
Height
2 in

Details

Item
Post Sign Adapter
Material
Polyethylene
Color
Black
For Use With
Bradylink(R) Warning Posts with 3 in Diameter
Sub-Category
Post Installation Tools
Accessory Type
Post Sign Adapter

Description

Post Sign Adapter, Black, Polyethylene, Height 2 in, Width 6 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.