Practice Good Housekeeping A Place For Everything And Everything In Place, 10" W x 7" H, 22851
Mfr # 22851
Zoro # G8634810
product price: $9.55
/eaKey Features
Legend
Practice Good Housekeeping A Place For Everything And Everything In Place
Sign Material
Plastic
Height
7"
Thickness
0.060"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22851
Zoro #
G8634810
UPC #
754473228514
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.060"
Details
Item
Housekeeping Sign
Legend
Practice Good Housekeeping A Place For Everything And Everything In Place
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Sign Background Color
White
Printed Language
English
Legend Color
Green
Sign Legend Text Color
Green
Description
Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Practice Good Housekeeping A Place For Everything And Everything In Place, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.