Practice Good Housekeeping A Place For Everything And Everything In Place, 14" W x 10" H, 69444
Mfr # 69444
Zoro # G7379108
product price: $34.99
/eaKey Features
Legend
Practice Good Housekeeping A Place For Everything And Everything In Place
Height
10"
Width
14"
Thickness
0.100"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69444
Zoro #
G7379108
UPC #
754473694449
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.100"
Details
Item
Housekeeping Sign
Legend
Practice Good Housekeeping A Place For Everything And Everything In Place
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
OSHA Compliant
Yes
Header
No Header
Sign Background Color
White
Legend Color
Green
Sign Legend Text Color
Green
Description
Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Practice Good Housekeeping A Place For Everything And Everything In Place, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.