Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Black, Gloss

  • Mfr # B33-7-8591-BK

  • Zoro # G104073945


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant, UL Recognized
Color
Black
Label Height
1 1/4 in
Labels per Roll
1,000
Printer Series Compatibility
BBP33, i3300, i5300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-7-8591-BK
Zoro #
G104073945
UPC #
888434561331
Country of Origin
United States

Dimensions

Label Height
1 1/4 in
Label Width
2 3/4 in
Label Thickness
0.0043 in

Details

Standards
RoHS Compliant, UL Recognized
Color
Black
Labels per Roll
1,000
Printer Series Compatibility
BBP33, i3300, i5300
Maximum Service Temperature
356 Degrees F
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Recommended Ribbon
B30-R6600
Label Shape
Rectangle
Item
Label
Label Color
Black
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Fluid-Resistant, High Temperature-Resistant, Humidity Resistant, UV-Resistant, Washdown or Solvent Resistant, Weather-Resistant
Labels per Row
1
Material Series
B-8591
Material Properties
Halogen Free
For Print Method
Thermal Transfer
Minimum Service Temperature
-94 Degrees F
Adhesive Material
Acrylic
Label Material
Polyester
Application
Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Facility Identification, Inventory and Inspection Labeling
Product Type
Acrylic Adhesive Label
Label Finish
Gloss
Adhesive
Adhesive
Inkjet Printable
No
Label Media Format
Precut Roll
Secondary Label Included
No
Preprinted Text
No Legend
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Black, Label Finish Gloss, Label Height 1 1/4 in, Label Material Polyester, Label Width 2 3/4 in, Labels per Roll 1,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.