Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Black, Gloss

  • Mfr # B33-76-8591-BK

  • Zoro # G204078840


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant, UL Recognized
Color
Black
Application
Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Facility Identification, Inventory and Inspection Labeling
Material Properties
Halogen Free
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Fluid-Resistant, High Temperature-Resistant, Humidity Resistant, UV-Resistant, Washdown or Solvent Resistant, Weather-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-76-8591-BK
Zoro #
G204078840
UPC #
888434561348
Country of Origin
United States

Dimensions

Label Height
3 in
Label Width
4 in
Label Thickness
0.0043 in

Details

Standards
RoHS Compliant, UL Recognized
Color
Black
Application
Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Facility Identification, Inventory and Inspection Labeling
Material Properties
Halogen Free
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Fluid-Resistant, High Temperature-Resistant, Humidity Resistant, UV-Resistant, Washdown or Solvent Resistant, Weather-Resistant
Item
Label
Minimum Service Temperature
-94 Degrees F
Label Finish
Gloss
Adhesive Material
Acrylic
Material Series
B-8591
Labels per Row
1
Label Shape
Rectangle
Recommended Ribbon
B30-R6600
Indoor/Outdoor Usage
Outdoor
Product Type
Acrylic Adhesive Label
Maximum Service Temperature
356 Degrees F
Printer Series Compatibility
BBP33, i3300, i5300
Label Material
Polyester
Labels per Roll
400
Adhesive
Adhesive
Label Color
Black
Inkjet Printable
No
Adhesive Properties
Permanent Adhesive
For Print Method
Thermal Transfer
Label Media Format
Precut Roll
Secondary Label Included
No
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Preprinted Text
No Legend

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Black, Label Finish Gloss, Label Height 3 in, Label Material Polyester, Label Width 4 in, Labels per Roll 400, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.