Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Black, Gloss

  • Mfr # M7-169-593-BK

  • Zoro # G408434619


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
Black ( Gloss )
Printer Series Compatibility
BMP71, M710
Application
Electrical Labeling, General Identification
Adhesive Material
Acrylic
Preprinted Text
No Legend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-169-593-BK
Zoro #
G408434619
UPC #
888434605318
Country of Origin
United States

Dimensions

Roll Width
1 51/64 in
Label Height
1 51/64 in
Label Thickness
0.0256 in
Label Width
1 51/64 in

Details

Color
Black ( Gloss )
Printer Series Compatibility
BMP71, M710
Item
Label
Application
Electrical Labeling, General Identification
Adhesive Material
Acrylic
Preprinted Text
No Legend
Indoor/Outdoor Usage
Outdoor
Secondary Label Included
No
Labels per Row
1
Includes
Box of 100 Labels
Labels per Roll
100
Standards
ASTM D 1000, ASTM D 2979, RoHS Compliant, UL Recognized
Label Finish
Gloss
Label Media Format
Die-cut
Product Type
Label
Material Series
B-593
Adhesive Properties
Permanent Foam Backed
Material Properties
Heat Resistant, Permanent Adhesive
Label Shape
Square
Preprinted Images
None
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Inkjet Printable
No
Minimum Service Temperature
-4 Degrees F
Recommended Ribbon
M7-R4400-WT
Maximum Service Temperature
212 Degrees F
For Print Method
Thermal-Transfer
Adhesive
Adhesive
Label Color
Black
Label Material
Polyester
Compatible Mfr Part Number
BMP71, M710

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Black, Label Finish Gloss, Label Height 1 51/64 in, Label Material Polyester, Label Width 1 51/64 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Adhesive, Material Properties Heat Resistant, Permanent Adhesive, Material Series B-593

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.