Pre-Cut Label Stock Roll, Black, Matte
Mfr # B33-161-8117
Zoro # G011755729
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-80°C to 120°C
Adhesive
Permanent
Material
Polyester
Color
Black
Resistance Properties
High Temperature-resistant, Humidity-resistant, UV-resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-161-8117
Zoro #
G011755729
UPC #
888434626085
Country of Origin
United States
Details
Item
Pre‑Cut Polyester Labels
Temp. Range
-80°C to 120°C
Adhesive
Permanent
Material
Polyester
Color
Black
Resistance Properties
High Temperature-resistant, Humidity-resistant, UV-resistant
Printer Series Compatibility
BBP33, i3300, i5300
Standards
UL969
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 54YN76, 54YN77, 792VR1, 792VR2, 792VR5, 792VR6, Compatible Mfr Part Number BBP33, i3300, i5300, Label Color Black, Label Finish Matte, Label Height 4 in, Label Material Polyester, Label Width 4 in, Labels per Roll 300, Printer Series Compatibility BBP33, i3300, i5300, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Series B-8117, Recommended Ribbon B30-R6800-WT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.