Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Black, Matte

  • Mfr # B33-17-8117

  • Zoro # G304078887


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant, UL Recognized
Color
Black
Application
Asset Tracking, Circuit Board Labeling, General Identification, Laboratory Identification
Label Material
Polyester
Maximum Service Temperature
248 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-17-8117
Zoro #
G304078887
UPC #
888434563489
Country of Origin
United States

Dimensions

Label Height
1 in
Label Width
2 in
Label Thickness
0.0035 in

Details

Standards
RoHS Compliant, UL Recognized
Color
Black
Application
Asset Tracking, Circuit Board Labeling, General Identification, Laboratory Identification
Label Material
Polyester
Maximum Service Temperature
248 Degrees F
Adhesive Material
Rubber
Item
Label
Label Finish
Matte
Printer Series Compatibility
BBP33, i3300, i5300
Material Series
B-8117
Inkjet Printable
No
Labels per Roll
1,000
For Print Method
Thermal Transfer
Minimum Service Temperature
-112 Degrees F
Adhesive
Adhesive
Resistance Properties
Abrasion-Resistant, Harsh Fluid-Resistant, High Temperature-Resistant, Humidity Resistant, Low Temperature-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Product Type
Acrylic Adhesive Label
Label Shape
Rectangle
Recommended Ribbon
B30-R6800-WT
Label Color
Black
Labels per Row
1
Indoor/Outdoor Usage
Outdoor
Label Media Format
Precut Roll
Secondary Label Included
No
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Preprinted Text
No Legend

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Black, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 2 in, Labels per Roll 1,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.