Pre-Cut Label Stock Roll, Black, Matte
Mfr # B33-18-8117
Zoro # G004073922
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Standards
RoHS Compliant, UL Recognized
Color
Black
Label Width
3 in
Indoor/Outdoor Usage
Outdoor
Adhesive
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-18-8117
Zoro #
G004073922
UPC #
888434563496
Country of Origin
United States
Dimensions
Label Width
3 in
Label Height
1 in
Label Thickness
0.0035 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Black, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 3 in, Labels per Roll 1,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.