Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Black, Matte

  • Mfr # B33-3-8117

  • Zoro # G504078830


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant, UL Recognized
Color
Black
Label Finish
Matte
Recommended Ribbon
B30-R6800-WT
Minimum Service Temperature
-112 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-3-8117
Zoro #
G504078830
UPC #
888434563410
Country of Origin
United States

Dimensions

Label Thickness
0.0035 in
Label Height
3/8 in
Label Width
1 in

Details

Standards
RoHS Compliant, UL Recognized
Color
Black
Label Finish
Matte
Recommended Ribbon
B30-R6800-WT
Minimum Service Temperature
-112 Degrees F
Labels per Row
3
Item
Label
Maximum Service Temperature
248 Degrees F
Product Type
Acrylic Adhesive Label
Resistance Properties
Abrasion-Resistant, Harsh Fluid-Resistant, High Temperature-Resistant, Humidity Resistant, Low Temperature-Resistant, UV-Resistant, Weather-Resistant
Label Shape
Rectangle
Indoor/Outdoor Usage
Outdoor
Labels per Roll
7,000
Material Series
B-8117
Adhesive Material
Rubber
Adhesive
Adhesive
Adhesive Properties
Permanent Adhesive
Label Material
Polyester
Printer Series Compatibility
BBP33, i3300, i5300
Application
Asset Tracking, Circuit Board Labeling, General Identification, Laboratory Identification
Label Color
Black
For Print Method
Thermal Transfer
Inkjet Printable
No
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Preprinted Text
No Legend
Label Media Format
Precut Roll
Secondary Label Included
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Black, Label Finish Matte, Label Height 3/8 in, Label Material Polyester, Label Width 1 in, Labels per Roll 7,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.