Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Black, Matte

  • Mfr # B33-341-8117

  • Zoro # G304078818


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant, UL Recognized
Color
Black
Labels per Roll
10,000
Adhesive Properties
Permanent Adhesive
Recommended Ribbon
B30-R6800-WT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-341-8117
Zoro #
G304078818
UPC #
888434563380
Country of Origin
United States

Dimensions

Label Height
13/64 in
Label Thickness
0.0035 in
Label Width
21/32 in

Details

Standards
RoHS Compliant, UL Recognized
Color
Black
Labels per Roll
10,000
Adhesive Properties
Permanent Adhesive
Recommended Ribbon
B30-R6800-WT
Resistance Properties
Abrasion-Resistant, Harsh Fluid-Resistant, High Temperature-Resistant, Humidity Resistant, Low Temperature-Resistant, UV-Resistant, Weather-Resistant
Label Color
Black
Adhesive
Adhesive
Indoor/Outdoor Usage
Outdoor
Application
Asset Tracking, Circuit Board Labeling, General Identification, Laboratory Identification
Label Material
Polyester
Item
Label
Adhesive Material
Rubber
Label Finish
Matte
Inkjet Printable
No
Printer Series Compatibility
i5300
Minimum Service Temperature
-112 Degrees F
Product Type
Acrylic Adhesive Label
Labels per Row
4
Material Series
B-8117
For Print Method
Thermal Transfer
Label Shape
Rectangle
Maximum Service Temperature
248 Degrees F
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Preprinted Text
No Legend
Secondary Label Included
No
Label Media Format
Precut Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Black, Label Finish Matte, Label Height 13/64 in, Label Material Polyester, Label Width 21/32 in, Labels per Roll 10,000, Printer Series Compatibility i5300, Adhesive Properties Permanent Adhesive, Material Series B-8117

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.