Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Black, Matte

  • Mfr # B33-7-8117

  • Zoro # G604073933


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS Compliant, UL Recognized
Color
Black
Labels per Roll
750
Minimum Service Temperature
-112 Degrees F
Product Type
Acrylic Adhesive Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-7-8117
Zoro #
G604073933
UPC #
888434563502
Country of Origin
United States

Dimensions

Label Width
2 3/4 in
Label Thickness
0.0035 in
Label Height
1 1/4 in

Details

Standards
RoHS Compliant, UL Recognized
Color
Black
Labels per Roll
750
Minimum Service Temperature
-112 Degrees F
Product Type
Acrylic Adhesive Label
Application
Asset Tracking, Circuit Board Labeling, General Identification, Laboratory Identification
Indoor/Outdoor Usage
Outdoor
Item
Label
Label Shape
Rectangle
Label Color
Black
Printer Series Compatibility
BBP33, i3300, i5300
Recommended Ribbon
B30-R6800-WT
For Print Method
Thermal Transfer
Inkjet Printable
No
Resistance Properties
Abrasion-Resistant, Harsh Fluid-Resistant, High Temperature-Resistant, Humidity Resistant, Low Temperature-Resistant, UV-Resistant, Weather-Resistant
Maximum Service Temperature
248 Degrees F
Material Series
B-8117
Adhesive Material
Rubber
Adhesive
Adhesive
Label Finish
Matte
Labels per Row
1
Label Material
Polyester
Adhesive Properties
Permanent Adhesive
Preprinted Text
No Legend
Label Media Format
Precut Roll
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Secondary Label Included
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Black, Label Finish Matte, Label Height 1 1/4 in, Label Material Polyester, Label Width 2 3/4 in, Labels per Roll 750, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.