Zoro Homepage

Pre-Cut Label Stock Roll, Clear, Gloss

  • Mfr # B33-12-430

  • Zoro # G604179949


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Width
1/2 in
Standards
2015/863, CSA Certified, RoHS Compliant to 2011/65/EU, UL Recognized
Color
Clear
Label Material
Polyester
Recommended Ribbon
B30-R6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-12-430
Zoro #
G604179949
UPC #
888434564349
Country of Origin
United States

Dimensions

Width
1/2 in
Label Thickness
0.003 in
Label Width
1/2 in

Details

Standards
2015/863, CSA Certified, RoHS Compliant to 2011/65/EU, UL Recognized
Color
Clear
Label Material
Polyester
Recommended Ribbon
B30-R6000
Printer Series Compatibility
BBP33, i3300, i5300
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Minimum Service Temperature
-94 Degrees F
Label Color
Clear
Material Properties
Autoclavable, Optically Clear
Maximum Service Temperature
212 Degrees F
Label Finish
Gloss
For Print Method
Thermal Transfer
Product Type
Barcode Label
Adhesive
Adhesive
Indoor/Outdoor Usage
Outdoor
Application
Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Material Series
B-430
Adhesive Material
Acrylic
Item
Label
Preprinted Text
No Legend
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Label Media Format
Precut Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Clear, Label Finish Gloss, Label Material Polyester, Label Width 1/2 in, Labels per Roll 10,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Aggressive Adhesive, Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.