Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Clear, Gloss

  • Mfr # B33-53-430

  • Zoro # G504073965


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, RoHS Compliant, UL Recognized
Color
Clear
Adhesive Properties
Permanent Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity Resistant, UV-Resistant, Weather-Resistant
Label Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-53-430
Zoro #
G504073965
UPC #
888434564363
Country of Origin
United States

Dimensions

Label Width
2 in
Label Height
1/2 in
Label Thickness
0.003 in

Details

Standards
CSA Certified, RoHS Compliant, UL Recognized
Color
Clear
Adhesive Properties
Permanent Adhesive
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity Resistant, UV-Resistant, Weather-Resistant
Material Series
B-430
Product Type
Thermal Transfer Printable Label
Minimum Service Temperature
-94 Degrees F
Adhesive Material
Acrylic
Adhesive
Adhesive
Label Shape
Rectangle
Material Properties
Autoclavable, Optically Clear
Labels per Row
1
Labels per Roll
2,500
Item
Label
Label Finish
Gloss
Label Color
Clear
Application
Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Label Material
Polyester
Maximum Service Temperature
212 Degrees F
Indoor/Outdoor Usage
Outdoor
Recommended Ribbon
B30-R6000
Printer Series Compatibility
BBP33, i3300, i5300
For Print Method
Thermal Transfer
Inkjet Printable
No
Label Media Format
Continuous Roll
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Preprinted Text
No Legend
Secondary Label Included
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Clear, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 2 in, Labels per Roll 2,500, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.