Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Clear, Gloss

  • Mfr # M6-17-432

  • Zoro # G508260583


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Application
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling, Warehouse Marking
Label Color
Clear
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-17-432
Zoro #
G508260583
UPC #
888434596470
Country of Origin
United States

Dimensions

Label Width
1 in
Roll Width
1 in
Label Thickness
0.004 in
Label Height
1/2 in

Details

Item
Label
Application
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling, Laboratory Labeling, Warehouse Marking
Label Color
Clear
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Indoor
Labels per Roll
500
Includes
Roll of 500 Labels
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Material Properties
Aggressive Adhesive, Heat Resistant, Permanent Adhesive
Minimum Service Temperature
-40 Degrees F
Material Series
B-432
Preprinted Text
No Legend
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Shape
Rectangle
Secondary Label Included
No
Recommended Ribbon
M61-R6010, M7-R6000
Maximum Service Temperature
212 Degrees F
Adhesive Material
Acrylic
Inkjet Printable
No
Labels per Row
1
For Print Method
Thermal-Transfer
Preprinted Images
None

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Clear, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.