Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Clear, Gloss

  • Mfr # M7-16-430

  • Zoro # G708260888


product price: $73.79
/ea

Key Features

Application
Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Clear
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-16-430
Zoro #
G708260888
UPC #
888434590461
Country of Origin
Mexico

Dimensions

Label Width
1 in
Label Thickness
0.003 in
Vial/Tube Size
0.5 to 0.7 ml
Label Height
3/8 in
Roll Width
1 in

Details

Item
Label
Application
Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Clear
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Indoor
Labels per Roll
500
Includes
Roll of 500 Labels
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Maximum Service Temperature
212 Degrees F
Material Series
B-430
Label Shape
Rectangle
Compatible Mfr Part Number
BMP71, M710
Adhesive Material
Acrylic
Inkjet Printable
No
Labels per Row
1
Minimum Service Temperature
-94 Degrees F
Secondary Label Included
No
For Print Method
Thermal-Transfer
Preprinted Images
None
Material Properties
Aggressive Adhesive, Harsh Environment, Heat Resistant, Permanent Adhesive
Recommended Ribbon
M7-R6000
Preprinted Text
No Legend

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Clear, Label Finish Gloss, Label Height 3/8 in, Label Material Polyester, Label Width 1 in, Labels per Roll 500, Printer Series Compatibility BMP71, M710, Vial/Tube Size 0.5 mL, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Autoclavable, Halogen-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.