Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Gray, Gloss

  • Mfr # M6-17-428-PSL

  • Zoro # G708260703


product price: $154.84
/ea
Free Shipping & Returns

Key Features

Application
Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Light Gray
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-17-428-PSL
Zoro #
G708260703
UPC #
888434598825
Country of Origin
United States

Dimensions

Label Width
1 in
Label Thickness
0.0073 in
Roll Width
1 in
Label Height
1/2 in

Details

Item
Label
Application
Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Light Gray
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Indoor
Labels per Roll
500
Includes
Roll of 500 Labels
Standards
Halogen Free (DIN VDE 0472 Part 815)
Label Shape
Rectangle
Labels per Row
1
Preprinted Text
No Legend
Maximum Service Temperature
248 Degrees F
Preprinted Images
None
Material Series
B-428/B-966B
Adhesive Material
Acrylic
Recommended Ribbon
M61-R4310, M7-R4300
For Print Method
Thermal-Transfer
Inkjet Printable
No
Material Properties
Heat Resistant, Metallic, Permanent Adhesive
Secondary Label Included
No
Minimum Service Temperature
-40 Degrees F
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Gray, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.