Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Gray, Gloss

  • Mfr # M6-50-428-PSL

  • Zoro # G908434690


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Maximum Service Temperature
248 Degrees F
Product Type
Label
Material Properties
Heat Resistant, Metallic, Permanent Adhesive
Preprinted Images
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-50-428-PSL
Zoro #
G908434690
UPC #
888434598894
Country of Origin
United States

Dimensions

Roll Width
3 in
Label Thickness
0.0073 in
Label Height
1 21/32 in
Label Width
3 in

Details

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Item
Label
Maximum Service Temperature
248 Degrees F
Product Type
Label
Material Properties
Heat Resistant, Metallic, Permanent Adhesive
Preprinted Images
None
Includes
Roll of 100 Labels
Label Finish
Gloss
Inkjet Printable
No
Label Shape
Rectangle
For Print Method
Thermal-Transfer
Material Series
B-428/B-966B
Label Media Format
Die-cut
Indoor/Outdoor Usage
Indoor
Standards
Halogen Free (DIN VDE 0472 Part 815)
Adhesive
Adhesive
Recommended Ribbon
M61-R4310, M7-R4300
Application
Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Light Gray
Minimum Service Temperature
-40 Degrees F
Secondary Label Included
No
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Labels per Row
1
Labels per Roll
100
Adhesive Material
Acrylic
Label Material
Polyester
Adhesive Properties
Permanent
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Preprinted Text
No Legend

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Gray, Label Finish Gloss, Label Height 1 21/32 in, Label Material Polyester, Label Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.