Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Gray, Matte

  • Mfr # B33-6-428

  • Zoro # G704073864


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, DIN VDE 0472 Part 815, RoHS Compliant, UL Recognized
Product Type
Thermal Transfer Printable Label
Labels per Row
2
Label Height
3/4 in
Adhesive Properties
Permanent Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-6-428
Zoro #
G704073864
UPC #
888434564042
Country of Origin
United States

Dimensions

Label Height
3/4 in
Label Thickness
0.0044 in
Label Width
1 1/2 in

Details

Standards
CSA Certified, DIN VDE 0472 Part 815, RoHS Compliant, UL Recognized
Product Type
Thermal Transfer Printable Label
Labels per Row
2
Item
Label
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Label Finish
Matte
Maximum Service Temperature
248 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity Resistant, UV-Resistant, Weather-Resistant
Labels per Roll
3,000
Label Color
Light Gray
Printer Series Compatibility
BBP33, i3300, i5300
Label Material
Metallized Polyester
Inkjet Printable
No
Adhesive
Adhesive
Adhesive Material
Acrylic
Application
Asset Tracking, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Label Shape
Rectangle
Material Series
B-428
Recommended Ribbon
R4300
Material Properties
Halogen Free, Metallized
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Preprinted Text
No Legend
Label Media Format
Precut Roll
Secondary Label Included
No
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Gray, Label Finish Matte, Label Height 3/4 in, Label Material Metalized Polyester, Label Width 1 1/2 in, Labels per Roll 3,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.