Pre-Cut Label Stock Roll, Gray, Matte
Mfr # BM7-110-145-GY
Zoro # G208260210
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Application
Asset Tracking, Component and Equipment Labeling, Data and Telecommunications Labeling, Facility Identification, General Identification, Inventory and Inspection Labeling, Safety Identification, Wire and Cable Labeling
Label Color
Gray
Printer Series Compatibility
BMP71, M710
Label Material
Polyethylene
Label Media Format
Die-cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BM7-110-145-GY
Zoro #
G208260210
UPC #
888434602652
Country of Origin
United States
Dimensions
Label Width
1 3/4 in
Roll Width
1 3/4 in
Label Height
1 in
Label Thickness
0.023 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Gray, Label Finish Matte, Label Height 1 in, Label Material Polyethylene, Label Width 1 3/4 in, Labels per Roll 1,000, Printer Series Compatibility BMP71, M710, Material Properties Rigid, Material Series B-145, Recommended Ribbon M7-R6200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.