Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Gray, Matte

  • Mfr # M6-16-486

  • Zoro # G508434601


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Adhesive
Adhesive
Label Material
Polyester
Label Shape
Rectangle
Label Thickness
0.0038 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-16-486
Zoro #
G508434601
UPC #
888434596371
Country of Origin
United States

Dimensions

Label Thickness
0.0038 in
Label Height
3/8 in
Roll Width
1 in
Label Width
1 in

Details

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Item
Label
Adhesive
Adhesive
Label Material
Polyester
Label Shape
Rectangle
Inkjet Printable
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Material Properties
Aggressive Adhesive, Heat Resistant, Metallic, Permanent Adhesive
Minimum Service Temperature
-40 Degrees F
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Preprinted Text
No Legend
Label Finish
Matte
Maximum Service Temperature
248 Degrees F
Indoor/Outdoor Usage
Indoor
Recommended Ribbon
M61-R4310, M7-R4300
Application
Asset Tracking, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
Label Media Format
Die-cut
Adhesive Material
Rubber Based
Material Series
B-486B
Label Color
Light Gray
Product Type
Label
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Includes
Roll of 500 Labels
Labels per Roll
500
For Print Method
Thermal-Transfer
Labels per Row
1
Preprinted Images
None
Adhesive Properties
Permanent Based Based
Secondary Label Included
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Gray, Label Finish Matte, Label Height 3/8 in, Label Material Polyester, Label Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.