Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Gray, Matte

  • Mfr # M6-29-486

  • Zoro # G408434572


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Secondary Label Included
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Material
Polyester
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-29-486
Zoro #
G408434572
UPC #
888434600771
Country of Origin
Mexico

Dimensions

Label Height
1/2 in
Label Width
1 1/2 in
Label Thickness
0.0038 in
Roll Width
1 1/2 in

Details

Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Item
Label
Secondary Label Included
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Material
Polyester
Adhesive
Adhesive
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Inkjet Printable
No
Indoor/Outdoor Usage
Indoor
Preprinted Images
None
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
For Print Method
Thermal-Transfer
Maximum Service Temperature
248 Degrees F
Minimum Service Temperature
-40 Degrees F
Label Color
Light Gray
Material Series
B-486B
Recommended Ribbon
M61-R4310, M7-R4300
Labels per Roll
500
Label Finish
Matte
Preprinted Text
No Legend
Adhesive Properties
Permanent Based Based
Product Type
Label
Material Properties
Aggressive Adhesive, Heat Resistant, Metallic, Permanent Adhesive
Label Shape
Rectangle
Label Media Format
Die-cut
Labels per Row
1
Adhesive Material
Rubber Based
Includes
Roll of 500 Labels
Application
Asset Tracking, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Gray, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.