Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Gray, Matte

  • Mfr # M6-38-428

  • Zoro # G308260653


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Application
Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Light Gray
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-38-428
Zoro #
G308260653
UPC #
888434601150
Country of Origin
Mexico

Dimensions

Label Thickness
0.0047 in
Label Height
1 29/32 in
Roll Width
4 in
Label Width
4 in

Details

Item
Label
Application
Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Light Gray
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Includes
Roll of 100 Labels
Labels per Roll
100
Standards
Halogen Free (DIN VDE 0472 Part 815)
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Shape
Rectangle
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal-Transfer
Material Properties
Heat Resistant, Metallic, Permanent Adhesive
Recommended Ribbon
M61-R4310, M7-R4300
Preprinted Text
No Legend
Adhesive Material
Acrylic
Material Series
B-428
Indoor/Outdoor Usage
Indoor
Secondary Label Included
No
Inkjet Printable
No
Maximum Service Temperature
248 Degrees F
Preprinted Images
None
Labels per Row
1

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Gray, Label Finish Matte, Label Height 1 29/32 in, Label Material Polyester, Label Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.