Zoro Homepage

Pre-Cut Label Stock Roll, Gray, Matte

  • Mfr # M7-110-145-GY

  • Zoro # G508435431


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Application
Asset Tracking, Component and Equipment Labeling, Data and Telecommunications Labeling, Facility Identification, General Identification, Inventory and Inspection Labeling, Safety Identification, Wire and Cable Labeling
Preprinted Images
None
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
212 Degrees F
Material Series
B-145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-110-145-GY
Zoro #
G508435431
UPC #
888434603888
Country of Origin
United States

Dimensions

Label Height
1 in
Label Thickness
0.023 in
Label Width
1 3/4 in
Roll Width
1 3/4 in

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Gray, Label Finish Matte, Label Height 1 in, Label Material Polyethylene, Label Width 1 3/4 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Material Properties Rigid, Material Series B-145, Recommended Ribbon M7-R6200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.