
Pre-Cut Label Stock Roll, Gray, Matte
Mfr # M7-15-428
Zoro # G908260596
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Application
Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Light Gray
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Die-cut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M7-15-428
Zoro #
G908260596
UPC #
888434590485
Country of Origin
Mexico
Dimensions
Roll Width
1 in
Label Thickness
0.0047 in
Label Width
1 in
Label Height
9/32 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Gray, Label Finish Matte, Label Height 9/32 in, Label Material Polyester, Label Width 1 in, Labels per Roll 750, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Adhesive, Material Properties Halogen-Free, Metal Detectable, Material Series B-428
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.