Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Gray, Matte

  • Mfr # M7-17-486

  • Zoro # G408260331


product price: $94.09
/ea
Free Shipping & Returns

Key Features

Application
Asset Tracking, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Light Gray
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-17-486
Zoro #
G408260331
UPC #
888434590348
Country of Origin
Mexico

Dimensions

Label Height
1/2 in
Label Thickness
0.0038 in
Label Width
1 in
Roll Width
1 in

Details

Item
Label
Application
Asset Tracking, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Light Gray
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Based Based
Indoor/Outdoor Usage
Indoor
Labels per Roll
500
Includes
Roll of 500 Labels
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Adhesive Material
Rubber Based
Material Properties
Aggressive Adhesive, Heat Resistant, Metallic, Permanent Adhesive
Labels per Row
1
Label Shape
Rectangle
Preprinted Text
No Legend
Compatible Mfr Part Number
BMP71, M710
Minimum Service Temperature
-40 Degrees F
Material Series
B-486B
Secondary Label Included
No
Recommended Ribbon
M7-R4300
Preprinted Images
None
For Print Method
Thermal-Transfer
Maximum Service Temperature
248 Degrees F
Inkjet Printable
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Gray, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 500, Printer Series Compatibility BMP71, M710, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Metal Detectable, Material Series B-486B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.