Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Gray, Matte

  • Mfr # M7-38-428

  • Zoro # G508260309


product price: $84.39
/ea
Free Shipping & Returns

Key Features

Application
Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Light Gray
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-38-428
Zoro #
G508260309
UPC #
888434589533
Country of Origin
Mexico

Dimensions

Label Height
1 29/32 in
Label Width
4 in
Roll Width
4 in
Label Thickness
0.0047 in

Details

Item
Label
Application
Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Light Gray
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Standards
Halogen Free (DIN VDE 0472 Part 815)
Labels per Roll
100
Includes
Roll of 100 Labels
Labels per Row
1
Label Shape
Rectangle
Preprinted Images
None
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Compatible Mfr Part Number
BMP71, M710
Inkjet Printable
No
For Print Method
Thermal-Transfer
Material Properties
Heat Resistant, Metallic, Permanent Adhesive
Material Series
B-428
Maximum Service Temperature
248 Degrees F
Preprinted Text
No Legend
Secondary Label Included
No
Indoor/Outdoor Usage
Indoor
Recommended Ribbon
M7-R4300

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Gray, Label Finish Matte, Label Height 1 29/32 in, Label Material Polyester, Label Width 4 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Adhesive, Material Properties Halogen-Free, Metal Detectable, Material Series B-428

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.