Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Gray, Satin

  • Mfr # B33-37-413

  • Zoro # G204073920


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Standards
cUL Listed, RoHS Compliant, UL Recognized
Color
Light Gray
Adhesive Properties
Permanent Adhesive
Material Properties
Metallic Appearance
Printer Series Compatibility
BBP33, i3300, i5300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-37-413
Zoro #
G204073920
UPC #
888434561829
Country of Origin
United States

Dimensions

Label Thickness
0.0034 in
Label Height
1/2 in
Label Width
1 1/2 in

Details

Standards
cUL Listed, RoHS Compliant, UL Recognized
Color
Light Gray
Adhesive Properties
Permanent Adhesive
Material Properties
Metallic Appearance
Printer Series Compatibility
BBP33, i3300, i5300
Item
Label
Label Color
Light Gray
Maximum Service Temperature
230 Degrees F
Application
Barcode Labeling, Component and Equipment Labeling, Electronic PCB, Rating Plates
For Print Method
Thermal Transfer
Minimum Service Temperature
-94 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity Resistant
Label Finish
Satin
Recommended Ribbon
B30-R6000
Label Material
Polyester
Labels per Roll
5,000
Labels per Row
2
Indoor/Outdoor Usage
Indoor
Label Shape
Rectangle
Product Type
Thermal Transfer Printable Label
Inkjet Printable
No
Adhesive
Adhesive
Material Series
B-413
Adhesive Material
Acrylic
Label Media Format
Precut Roll
Preprinted Text
No Legend
Secondary Label Included
No
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Gray, Label Finish Satin, Label Height 1/2 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 5,000, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.