Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Green, Gloss

  • Mfr # B30EP-168-593-GN

  • Zoro # G3877824


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Material
Brady B-593 Adhesive-Taped Polyester
Width
1 13/64 in
Height
1 13/64 in
Standards
cUL Listed, RoHS Compliant, UL Recognized
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30EP-168-593-GN
Zoro #
G3877824
UPC #
754473211486
Country of Origin
Mexico

Dimensions

Width
1 13/64 in
Height
1 13/64 in
Length
1 29/32 in
Label Height
1 29/32 in
Label Thickness
0.0256 in
Label Width
1 13/64 in
Roll Width
2 1/2 in

Details

Material
Brady B-593 Adhesive-Taped Polyester
Standards
cUL Listed, RoHS Compliant, UL Recognized
Shape
Rectangle
Color
Green ( Gloss )
Mounting Style
Adhesive
Legend
No Legend
Background Color
Green
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Includes
180 Labels/Roll
Tape Format
Die Cut - Tag
Application
Electrical Labeling
Printer Series Compatibility
BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
Labels per Roll
180
Adhesive
Adhesive
Item
Precut Label Roll
Temp. Range
0 Degrees to 158 Degrees F
Indoor/Outdoor Usage
Outdoor
For Print Method
Thermal-Transfer
Adhesive Material
Acrylic
Label Shape
Rectangle with Keyed Circular Hole
Label Color
Green
Product Type
Raised Profile Push Button Labels
Minimum Service Temperature
-4 Degrees F
Adhesive Properties
Aggressive Permanent Adhesive
Label Media Format
Precut Roll
Material Series
B-593
Inkjet Printable
No
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Secondary Label Included
No
Labels per Row
1
Compatible Mfr Part Number
B30-R4400-WT
Label Finish
Gloss
Recommended Ribbon
B30-R4400-WT
Label Material
Polyester
Maximum Service Temperature
212 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ3, Compatible Mfr Part Number B30-R4400-WT, Label Color Green, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 1 13/64 in, Labels per Roll 180, Printer Series Compatibility BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-593, Recommended Ribbon B30-R4400-WT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.