Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Green, Gloss

  • Mfr # M6-167-593-GN

  • Zoro # G508260439


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, General Identification
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-167-593-GN
Zoro #
G508260439
UPC #
888434598412
Country of Origin
United States

Dimensions

Roll Width
1 13/64 in
Label Thickness
0.0256 in
Label Height
1 1/2 in
Label Width
1 13/64 in

Details

Item
Label
Application
Electrical Labeling, General Identification
Label Color
Green
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Adhesive Properties
Permanent Foam Backed
Color
Green ( Gloss )
Standards
ASTM D 1000, ASTM D 2979, RoHS Compliant, UL Recognized
Includes
Box of 100 Labels
Labels per Roll
100
Labels per Row
1
Material Series
B-593
Label Shape
Rectangle
Recommended Ribbon
M61-R4410-WT, M7-R4400-WT
Maximum Service Temperature
212 Degrees F
Preprinted Text
No Legend
Indoor/Outdoor Usage
Outdoor
Minimum Service Temperature
-4 Degrees F
Preprinted Images
None
Secondary Label Included
No
Adhesive Material
Acrylic
Inkjet Printable
No
Material Properties
Heat Resistant, Permanent Adhesive
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
For Print Method
Thermal-Transfer

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Green, Label Finish Gloss, Label Height 1 1/2 in, Label Material Polyester, Label Width 1 13/64 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.