Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Green, Gloss

  • Mfr # M6-173-593-GN

  • Zoro # G508260569


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, General Identification
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-173-593-GN
Zoro #
G508260569
UPC #
888434598627
Country of Origin
United States

Dimensions

Label Width
1 in
Label Thickness
0.0256 in
Roll Width
1 in
Label Height
2 in

Details

Item
Label
Application
Electrical Labeling, General Identification
Label Color
Green
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Adhesive Properties
Permanent Foam Backed
Includes
Box of 100 Labels
Labels per Roll
100
Standards
ASTM D 1000, ASTM D 2979, RoHS Compliant, UL Recognized
Color
Green ( Gloss )
Material Properties
Heat Resistant, Permanent Adhesive
Label Shape
Rectangle
Secondary Label Included
No
Recommended Ribbon
M61-R4410-WT, M7-R4400-WT
Indoor/Outdoor Usage
Outdoor
For Print Method
Thermal-Transfer
Maximum Service Temperature
212 Degrees F
Preprinted Text
No Legend
Inkjet Printable
No
Material Series
B-593
Minimum Service Temperature
-4 Degrees F
Labels per Row
1
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Preprinted Images
None
Adhesive Material
Acrylic

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Green, Label Finish Gloss, Label Height 2 in, Label Material Polyester, Label Width 1 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.