Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Green, Gloss

  • Mfr # M7-173-593-GN

  • Zoro # G908260565


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, General Identification
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-173-593-GN
Zoro #
G908260565
UPC #
888434605493
Country of Origin
United States

Dimensions

Roll Width
1 in
Label Height
2 in
Label Width
1 in
Label Thickness
0.0256 in

Details

Item
Label
Application
Electrical Labeling, General Identification
Label Color
Green
Printer Series Compatibility
BMP71, M710
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Adhesive Properties
Permanent Foam Backed
Labels per Roll
100
Color
Green ( Gloss )
Includes
Box of 100 Labels
Standards
ASTM D 1000, ASTM D 2979, RoHS Compliant, UL Recognized
Inkjet Printable
No
Minimum Service Temperature
-4 Degrees F
Indoor/Outdoor Usage
Outdoor
For Print Method
Thermal-Transfer
Preprinted Text
No Legend
Label Shape
Rectangle
Material Series
B-593
Material Properties
Heat Resistant, Permanent Adhesive
Labels per Row
1
Maximum Service Temperature
212 Degrees F
Preprinted Images
None
Secondary Label Included
No
Compatible Mfr Part Number
BMP71, M710
Recommended Ribbon
M7-R4400-WT
Adhesive Material
Acrylic

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Green, Label Finish Gloss, Label Height 2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 100, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Adhesive, Material Properties Heat Resistant, Permanent Adhesive, Material Series B-593

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.