Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Red, Gloss

  • Mfr # B30EP-169-593-RD

  • Zoro # G3877851


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Material
Brady B-593 Adhesive-Taped Polyester
Width
1 51/64 in
Height
1 51/64 in
Standards
cUL Listed, RoHS Compliant, UL Recognized
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30EP-169-593-RD
Zoro #
G3877851
UPC #
754473211516
Country of Origin
Mexico

Dimensions

Width
1 51/64 in
Height
1 51/64 in
Length
1 51/64 in
Roll Width
2 1/2 in
Label Thickness
0.0256 in
Label Height
1 51/64 in
Label Width
1 51/64 in

Details

Material
Brady B-593 Adhesive-Taped Polyester
Standards
cUL Listed, RoHS Compliant, UL Recognized
Shape
Rectangle
Color
Red ( Gloss )
Mounting Style
Adhesive
Legend
No Legend
Background Color
Red
Tape Format
Die Cut - Tag
Item
Precut Label Roll
Temp. Range
0 Degrees to 158 Degrees F
Labels per Roll
190
Includes
190 Labels/Roll
Application
Electrical Labeling
Adhesive
Adhesive
Printer Series Compatibility
BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Indoor/Outdoor Usage
Outdoor
Material Series
B-593
Recommended Ribbon
B30-R4400-WT
Label Material
Polyester
Compatible Mfr Part Number
B30-R4400-WT
For Print Method
Thermal-Transfer
Minimum Service Temperature
-4 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Maximum Service Temperature
212 Degrees F
Labels per Row
1
Inkjet Printable
No
Label Shape
Square with Keyed Circular Hole
Label Color
Red
Label Media Format
Precut Roll
Product Type
Raised Profile Push Button Labels
Adhesive Material
Acrylic
Secondary Label Included
No
Adhesive Properties
Aggressive Permanent Adhesive
Label Finish
Gloss

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ3, Compatible Mfr Part Number B30-R4400-WT, Label Color Red, Label Finish Gloss, Label Height 1 51/64 in, Label Material Polyester, Label Width 1 51/64 in, Labels per Roll 190, Printer Series Compatibility BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-593, Recommended Ribbon B30-R4400-WT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.