Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Red, Gloss

  • Mfr # M6-174-593-RD

  • Zoro # G408260324


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, General Identification
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-174-593-RD
Zoro #
G408260324
UPC #
888434598696
Country of Origin
United States

Dimensions

Label Width
1 in
Roll Width
1 in
Label Thickness
0.0256 in
Label Height
4 in

Details

Item
Label
Application
Electrical Labeling, General Identification
Label Color
Red
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Adhesive Properties
Permanent Foam Backed
Indoor/Outdoor Usage
Outdoor
Labels per Roll
50
Includes
Box of 50 Labels
Standards
ASTM D 1000, ASTM D 2979, RoHS Compliant, UL Recognized
Color
Red ( Gloss )
Preprinted Images
None
Labels per Row
1
Label Shape
Rectangle
Maximum Service Temperature
212 Degrees F
Recommended Ribbon
M61-R4410-WT, M7-R4400-WT
For Print Method
Thermal-Transfer
Adhesive Material
Acrylic
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Inkjet Printable
No
Preprinted Text
No Legend
Material Properties
Heat Resistant, Permanent Adhesive
Secondary Label Included
No
Minimum Service Temperature
-4 Degrees F
Material Series
B-593

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Red, Label Finish Gloss, Label Height 4 in, Label Material Polyester, Label Width 1 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.