Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Silver, Gloss

  • Mfr # B33-17-435

  • Zoro # G904073824


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, RoHS Compliant, UL Recognized
Product Type
Thermal Transfer Printable Label
Labels per Row
1
Indoor/Outdoor Usage
Outdoor
Label Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-17-435
Zoro #
G904073824
UPC #
888434563915
Country of Origin
United States

Dimensions

Label Height
1 in
Label Width
2 in
Label Thickness
0.0027 in

Details

Standards
CSA Certified, RoHS Compliant, UL Recognized
Product Type
Thermal Transfer Printable Label
Labels per Row
1
Indoor/Outdoor Usage
Outdoor
Material Series
B-435A
Adhesive Properties
Permanent Adhesive
Minimum Service Temperature
-40 Degrees F
Inkjet Printable
No
Adhesive Material
Acrylic
Label Material
Metallized Polyester
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity Resistant, UV-Resistant, Weather-Resistant
Material Properties
Metallized
Label Finish
Gloss
Label Shape
Rectangle
Label Color
Silver
For Print Method
Thermal Transfer
Maximum Service Temperature
194 Degrees F
Application
Asset Tracking, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Printer Series Compatibility
BBP33, i3300, i5300
Labels per Roll
1,500
Item
Label
Recommended Ribbon
B30-R6000
Adhesive
Adhesive
Preprinted Text
No Legend
Secondary Label Included
No
Label Media Format
Precut Roll
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Silver, Label Finish Gloss, Label Height 1 in, Label Material Metalized Polyester, Label Width 2 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.