Zoro Homepage

Pre-Cut Label Stock Roll, Silver, Gloss

  • Mfr # B33-25-434

  • Zoro # G611755730


product price: $316.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-25-434
Zoro #
G611755730
UPC #
888434626078
Country of Origin
United States

Details

Item
Printer Label

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 54YN76, 54YN77, 792VR1, 792VR2, 792VR5, 792VR6, Compatible Mfr Part Number BBP33, i3300, i5300, Label Color Silver, Label Finish Gloss, Label Height 6 in, Label Material Metalized Polyester, Label Width 4 in, Labels per Roll 275, Printer Series Compatibility BBP33, i3300, i5300, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.