Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Silver, Gloss

  • Mfr # B33-53-434

  • Zoro # G604073896


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, RoHS Compliant, UL Recognized
Adhesive Material
Acrylic
Application
Asset Tracking, General Identification, Inventory and Inspection Labeling
Label Shape
Rectangle
Material Series
B-434
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-53-434
Zoro #
G604073896
UPC #
888434563816
Country of Origin
United States

Dimensions

Label Thickness
0.004 in
Label Height
1/2 in
Label Width
2 in

Details

Standards
CSA Certified, RoHS Compliant, UL Recognized
Adhesive Material
Acrylic
Application
Asset Tracking, General Identification, Inventory and Inspection Labeling
Label Shape
Rectangle
Material Series
B-434
Maximum Service Temperature
194 Degrees F
Labels per Roll
2,500
Recommended Ribbon
B30-R6000
Resistance Properties
Abrasion-Resistant, Humidity Resistant, UV-Resistant, Weather-Resistant
Label Finish
Gloss
Item
Label
Product Type
Thermal Transfer Printable Label
Label Color
Silver
Minimum Service Temperature
-40 Degrees F
Labels per Row
1
Adhesive
Adhesive
Printer Series Compatibility
BBP33, i3300, i5300
Inkjet Printable
No
Label Material
Metallized Polyester
For Print Method
Thermal Transfer
Indoor/Outdoor Usage
Outdoor
Adhesive Properties
Permanent Adhesive
Material Properties
Metallized
Label Media Format
Precut Roll
Secondary Label Included
No
Preprinted Text
No Legend
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Silver, Label Finish Gloss, Label Height 1/2 in, Label Material Metalized Polyester, Label Width 2 in, Labels per Roll 2,500, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.