Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Silver, Gloss

  • Mfr # B33-53-435

  • Zoro # G204073838


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, RoHS Compliant, UL Recognized
Label Material
Metallized Polyester
Labels per Row
1
Maximum Service Temperature
194 Degrees F
Minimum Service Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-53-435
Zoro #
G204073838
UPC #
888434563892
Country of Origin
United States

Dimensions

Label Height
1/2 in
Label Thickness
0.0027 in
Label Width
2 in

Details

Standards
CSA Certified, RoHS Compliant, UL Recognized
Label Material
Metallized Polyester
Labels per Row
1
Maximum Service Temperature
194 Degrees F
Minimum Service Temperature
-40 Degrees F
Printer Series Compatibility
BBP33, i3300, i5300
Item
Label
Material Properties
Metallized
For Print Method
Thermal Transfer
Product Type
Thermal Transfer Printable Label
Adhesive Properties
Permanent Adhesive
Label Shape
Rectangle
Labels per Roll
2,500
Adhesive Material
Acrylic
Application
Asset Tracking, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Label Finish
Gloss
Indoor/Outdoor Usage
Outdoor
Recommended Ribbon
B30-R6000
Label Color
Silver
Inkjet Printable
No
Material Series
B-435A
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity Resistant, UV-Resistant, Weather-Resistant
Adhesive
Adhesive
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Secondary Label Included
No
Preprinted Text
No Legend
Label Media Format
Precut Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Silver, Label Finish Gloss, Label Height 1/2 in, Label Material Metalized Polyester, Label Width 2 in, Labels per Roll 2,500, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.